£58.99
Ex VAT
£70.79
Inc VAT
55 Variations Available
Product Details
Product Specification
Solid carbide Q-Coat drills from SwissTech®.
Features and Benefits
• Self-centering for ease of use
• Made from durable carbide
Typical Applications
• For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic
Notes
• Point angle: 140°
• Tolerance of diameter: m7
• Tolerance of shank: h6
Standards
• Manufactured to DIN 6537
Attribute | Value |
---|---|
Brand | SwissTech |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 3xD |
Drill Diameter Metric | 8mm |
Drill Diameter Tolerance | m7 |
EAN | 5036140330962 |
ECLASS Code | 21010190 |
Finish/Coating | Q-Coat |
Flute Length | 47mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Material | Carbide |
Material Grade | Micrograin |
MFR Part No. | DH406085 |
Number of Flutes | 2 |
Overall Length | 89mm |
Point Angle | 140° |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |