SKU:
SNK1580016L
MPN:
6010759
£38.19
Ex VAT
£45.83
Inc VAT
29 Variations Available
Product Details
Product Specification
452.1 CoroDrillⓇ 452 Solid Carbide Drill
For aerospace rivet and bolt holes, you can't go wrong with this assortment of these new drills. Each carbon fibre material can be different which then varies the risk for delamination or splintering. These drills, optimized for composite- and metallic-stack materials, ensure the stringent hole tolerances are met with exceptional finish and quality. Available as standard products with 24-hour delivery as well as engineered solutions for specific application demands.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 15xD |
Drill Diameter Metric | 3.264mm |
Drill Diameter Tolerance | K8 |
ECLASS Code | 21010190 |
Finish/Coating | Uncoated |
Flute Length | 58.04mm |
ISO Category | O |
ISO Designation | 452.1-0326-044A0-C |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 26010759 |
Overall Length | 101.6mm |
Point Angle | 118° |
Shank Diameter | 3.26mm |
Shank Diameter Tolerance | h8 |
UNSPSC Code | 23241605 |