SKU:
SNK1580062C
MPN:
6762721
£68.99
Ex VAT
£82.79
Inc VAT
35 Variations Available
Product Details
Product Specification
460.1 CoroDrillⓇ 460 Solid Carbide Drill With Internal Coolant
Grade GC 34
CoroDrill® 460 -XM is a multi-application, high performance drill that can be used across a wide range of materials. This drill provides high capacity utilization, flexibility and versatility. With one drill for all materials, stock holding can be reduced and greater machine flexibility is offered leading to reduced set-up time.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 5xD |
Drill Diameter Metric | 5.25mm |
Drill Diameter Tolerance | H9 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 44mm |
ISO Category | H K M N P S |
ISO Designation | 460.1-0525-026A1-XM |
Material | Carbide |
Material Grade | GC34 |
MFR Part No. | 26762721 |
Overall Length | 82mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |