Sandvik Coromant

CoroDrill 460, 460.1-1280-038A0-XM, Carbide Drill, 12.8mm, TiAlN

SKU:

SNK1580360Q

MPN:

6241467

£112.49

Ex VAT

£134.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    460.1 CoroDrillⓇ 460 Solid Carbide Drill With External Coolant GC 34


    ​CoroDrill® 460 -XM is a multi-application, high performance drill that can be used across a wide range of materials. This drill provides high capacity utilization, flexibility and versatility. With one drill for all materials, stock holding can be reduced and greater machine flexibility is offered leading to reduced set-up time.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    Diameter x Depth

    3xD

    Drill Diameter Metric

    12.8mm

    Drill Diameter Tolerance

    H9

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    60mm

    ISO Category

    H K M N P S

    ISO Designation

    460.1-1280-038A0-XM

    Material

    Carbide

    Material Grade

    GC34

    MFR Part No.

    26241467

    Overall Length

    107mm

    Point Angle

    140°

    Shank Diameter

    14mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605