SKU:
SNK1580017X
MPN:
6040086
£89.59
Ex VAT
£107.51
Inc VAT
264 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant PM 4234
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 3xD |
Drill Diameter Metric | 3.3mm |
Drill Diameter Tolerance | H8 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 20mm |
ISO Category | P |
ISO Designation | 860.1-0330-016A1-PM |
Material | Carbide |
Material Grade | 4234 |
MFR Part No. | 26040086 |
Overall Length | 62mm |
Point Angle | 147° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |