SKU:
SNK1580056N
MPN:
6422992
£198.89
Ex VAT
£238.67
Inc VAT
191 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant MM 2214
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 8xD |
Drill Diameter Metric | 6.5mm |
Drill Diameter Tolerance | H8 |
EAN | 0000026422992 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 67mm |
ISO Category | M |
ISO Designation | 860.1-0650-052A1-MM |
Material | Carbide |
Material Grade | 2214 |
MFR Part No. | 26422992 |
Overall Length | 106mm |
Point Angle | 140° |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |