SKU:
SNK1580057D
MPN:
6423012
£238.49
Ex VAT
£286.19
Inc VAT
191 Variations Available
Product Details
Product Specification
860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant MM 2214
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 8xD |
Drill Diameter Metric | 8.1mm |
Drill Diameter Tolerance | H8 |
EAN | 0000026423012 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 94mm |
ISO Category | M |
ISO Designation | 860.1-0810-065A1-MM |
Material | Carbide |
Material Grade | 2214 |
MFR Part No. | 26423012 |
Overall Length | 139mm |
Point Angle | 140° |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |