Sandvik Coromant

CoroDrill 860, 860.1-1200-060A1-MM, Carbide Drill, 12mm, TiAlN

SKU:

SNK1580054Q

MPN:

6422916

£209.69

Ex VAT

£251.63

Inc VAT

AVAILABLE TO ORDER

    Product Details

    860.1 CoroDrillⓇ 860 Solid Carbide Drill With Internal Coolant MM 2214


    CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    Diameter x Depth

    4xD

    Drill Diameter Metric

    12mm

    Drill Diameter Tolerance

    H8

    EAN

    0000026422916

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    71mm

    ISO Category

    M

    ISO Designation

    860.1-1200-060A1-MM

    Material

    Carbide

    Material Grade

    2214

    MFR Part No.

    26422916

    Overall Length

    118mm

    Point Angle

    140°

    Shank Diameter

    12mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605