SKU:
SNK1580058Q
MPN:
6423105
£145.79
Ex VAT
£174.95
Inc VAT
3 Variations Available
Product Details
Product Specification
860.2 CoroDrillⓇ 860 Solid Carbide Step And Chamfer Drill With Internal Coolant
Grade MM 2214
CoroDrill® 860 is a solid carbide drill designed for fast and problem-free drilling, maximizing productivity through high metal cutting efficiency. With excellent chip evacuation in long and short chipping materials, CoroDrill 860 provides green light machining at high penetration rates.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Tolerance | H9 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 36mm |
ISO Designation | 860.2-0685-021A1-MM |
Material | Carbide |
Material Grade | 2214 |
MFR Part No. | 26423105 |
Overall Length | 89mm |
Point Angle | 140° |
Shank Diameter | 10mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |