Sandvik Coromant

CoroDrill 861, 861.1-0357-071A1-GM, Carbide Drill, 3.57mm, TiAlN

SKU:

SNK1581009C

MPN:

6150952

£251.99

Ex VAT

£302.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    861.1 CoroDrillⓇ 861 Solid Carbide Drill With Internal Coolant


    CoroDrill® 861 provides the high stability essential for drilling deep holes, with high speed and efficiency, up to 30xD.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    Diameter x Depth

    20xD

    Drill Diameter Metric

    3.57mm

    Drill Diameter Tolerance

    H9

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    82mm

    ISO Category

    K M N P

    ISO Designation

    861.1-0357-071A1-GM

    Material

    Carbide

    Material Grade

    GC34

    MFR Part No.

    26150952

    Overall Length

    124mm

    Point Angle

    140°

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605