SKU:
SNK1581010Y
MPN:
6150994
£277.19
Ex VAT
£332.63
Inc VAT
226 Variations Available
Product Details
Product Specification
861.1 CoroDrillⓇ 861 Solid Carbide Drill With Internal Coolant
CoroDrill® 861 provides the high stability essential for drilling deep holes, with high speed and efficiency, up to 30xD.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 20xD |
Drill Diameter Metric | 4.8mm |
Drill Diameter Tolerance | H9 |
EAN | 0000026150994 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 110mm |
ISO Category | K M N P |
ISO Designation | 861.1-0480-096A1-GM |
Material | Carbide |
Material Grade | GC34 |
MFR Part No. | 26150994 |
Overall Length | 152mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |