Sandvik Coromant

CoroDrill 863, 863.1-0485-030B1-OS, Carbide Drill, 4.849mm, Uncoated

SKU:

SNK1580065R

MPN:

6882100

£229.49

Ex VAT

£275.39

Inc VAT

AVAILABLE TO ORDER

    Product Details

    863.1 CoroDrillⓇ 863 Solid Carbide Drill With Threaded Coupling
    Grade OS H10F


    Choose the CoroDrill® 863 assortment to get a high-performance drill developed to address common holemaking issues such as delamination, exit burr and bad surface finish. With these drills you can easily drill through a variety of metal-stacked materials. Whether it is aluminium, composite, titanium or stainless steel, these drills will do an excellent job.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    Diameter x Depth

    6xD

    Drill Diameter Metric

    4.849mm

    Drill Diameter Tolerance

    H8

    EAN

    7323220338801

    ECLASS Code

    21010190

    Finish/Coating

    Uncoated

    Flute Length

    101.6mm

    ISO Category

    O

    ISO Designation

    863.1-0485-030B1-OS

    Material

    Carbide

    Material Grade

    H10F

    MFR Part No.

    7.32322E+12

    Overall Length

    152.4mm

    Point Angle

    135°

    UNSPSC Code

    23241605