SKU:
SNK1580065A
MPN:
6882084
£169.00
Ex VAT
£202.80
Inc VAT
10 Variations Available
Product Details
Product Specification
863.1 CoroDrillⓇ 863 Solid Carbide Drill
Grade OS H10F
Choose the CoroDrill® 863 assortment to get a high-performance drill developed to address common holemaking issues such as delamination, exit burr and bad surface finish. With these drills you can easily drill through a variety of metal-stacked materials. Whether it is aluminium, composite, titanium or stainless steel, these drills will do an excellent job.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 4xD |
Drill Diameter Metric | 7.965mm |
Drill Diameter Tolerance | H8 |
EAN | 7323220338641 |
ECLASS Code | 21010190 |
Finish/Coating | Uncoated |
Flute Length | 43mm |
ISO Category | O |
ISO Designation | 863.1-0796-032A1-OS |
Material | Carbide |
Material Grade | H10F |
MFR Part No. | 7.32322E+12 |
Overall Length | 81mm |
Point Angle | 135° |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |