SKU:
SNK1580015P
MPN:
5859634
£295.19
Ex VAT
£354.23
Inc VAT
12 Variations Available
Product Details
Product Specification
854.1 CoroDrillⓇ Delta-C Solid Carbide Drill
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 5xD |
Drill Diameter Metric | 6.35mm |
Drill Diameter Tolerance | H9 |
ECLASS Code | 21010190 |
Finish/Coating | Sp3 |
Flute Length | 53mm |
ISO Designation | 854.1-0635-05-A0 |
Material | Carbide |
Material Grade | N20C |
MFR Part No. | 25859634 |
Overall Length | 91mm |
Point Angle | 130° |
Shank Diameter | 8mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |