SKU:
SNK1580001D
MPN:
5746766
£83.49
Ex VAT
£100.19
Inc VAT
108 Variations Available
Product Details
Product Specification
R840 CoroDrillⓇ Delta-C Solid Carbide Drill With Internal Coolant
Grade 1220
CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 3xD |
Drill Diameter Metric | 5.16mm |
Drill Diameter Tolerance | H9 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 28mm |
ISO Category | K M N P S |
ISO Designation | R840-0516-30-A1A |
Material | Carbide |
Material Grade | 1220 |
MFR Part No. | 11491955 |
Overall Length | 66mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |