SKU:
SNK1580004A
MPN:
5747632
£179.09
Ex VAT
£214.91
Inc VAT
127 Variations Available
Product Details
Product Specification
R840 CoroDrillⓇ Delta-C Solid Carbide Drill With External Coolant
Grade 1220
CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 5xD |
Drill Diameter Metric | 11.1mm |
Drill Diameter Tolerance | H9 |
EAN | 0000011495901 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 71mm |
ISO Category | K M N P S |
ISO Designation | R840-1110-50-A0A |
Material | Carbide |
Material Grade | 1220 |
MFR Part No. | 11495901 |
Overall Length | 118mm |
Point Angle | 140° |
Shank Diameter | 12mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |