Sandvik Coromant

CoroDrill Delta-C, R840-1210-30-A0A, Carbide Drill, 12.1mm, TiAlN

SKU:

SNK1580003Y

MPN:

5747569

£210.59

Ex VAT

£252.71

Inc VAT

AVAILABLE TO ORDER

    Product Details

    R840 CoroDrillⓇ Delta-C Solid Carbide Drill With External Coolant
    Grade 1220


    CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    Diameter x Depth

    3xD

    Drill Diameter Metric

    12.1mm

    Drill Diameter Tolerance

    H9

    EAN

    0000011491255

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    60mm

    ISO Category

    K M N P S

    ISO Designation

    R840-1210-30-A0A

    Material

    Carbide

    Material Grade

    1220

    MFR Part No.

    11491255

    Overall Length

    107mm

    Point Angle

    140°

    Shank Diameter

    14mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605