Sandvik Coromant

CoroDrill Delta-C, R840051670A1A, Carbide Drill, 5.16mm, TiAlN

SKU:

SNK1582150F

MPN:

5746770

£138.59

Ex VAT

£166.31

Inc VAT

AVAILABLE TO ORDER

    Product Details

    R840 CoroDrillⓇ Delta-C Solid Carbide Drill With Internal Coolant


    Grade 1220


    CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    Diameter x Depth

    7xD

    Drill Diameter Metric

    5.16mm

    Drill Diameter Tolerance

    H9

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    50mm

    ISO Category

    K M N P S

    ISO Designation

    R840051670A1A

    Material

    Carbide

    Material Grade

    1220

    MFR Part No.

    11769855

    Overall Length

    93mm

    Point Angle

    140°

    Shank Diameter

    6mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605