SKU:
SNK1582405F
MPN:
5747574
£269.09
Ex VAT
£322.91
Inc VAT
Product Details
Product Specification
R840 CoroDrillⓇ Delta-C Solid Carbide Drill With Internal Coolant
Grade 1220
CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 7.168067226891 |
Drill Diameter Metric | 11.9mm |
Drill Diameter Tolerance | H9 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 101mm |
ISO Category Grade | K M N P S |
ISO Designation | R840119070A1A |
Material | Carbide |
Material Grade | 1220 |
MFR Part No. | 11770710 |
Overall Length | 151mm |
Point Angle | 140° |
Shank Diameter | 12 |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |