SKU:
SNK1580043D
MPN:
6256414
£250.19
Ex VAT
£300.23
Inc VAT
47 Variations Available
Product Details
Product Specification
R846 CoroDrillⓇ Delta-C Solid Carbide Drill 1220
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Diameter x Depth | 3xD |
Drill Diameter Metric | 12.4mm |
Drill Diameter Tolerance | H9 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 60mm |
ISO Category | S |
ISO Designation | R846-1240-30-A1A |
Material | Carbide |
Material Grade | 1220 |
MFR Part No. | 26256414 |
Overall Length | 107mm |
Point Angle | 140° |
Shank Diameter | 14mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |