SKU:
GUR1582015N
MPN:
05515 008.730
£41.39
Ex VAT
£49.67
Inc VAT
10 Variations Available
Product Details
Product Specification
Guhring No.5515 Series solid carbide jobber drill Fire Coated suitable for drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic,
self-centering. Point angle: 140, Tolerance of diameter: m7, tolerance of shank: h6. Manufactured to DIN 6537.
Attribute | Value |
---|---|
Brand | Guhring |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Inch | 11/32in. |
EAN | 4031093577533 |
ECLASS Code | 21010190 |
Material | Carbide |
MFR Part No. | 05515 008.730 |
UNSPSC Code | 23241605 |