£29.65
Ex VAT
£35.58
Inc VAT
Product Details
Product Specification
This range of aircraft jobber-length drills with straight shanks are manufactured from solid carbide and left uncoated for complete abrasion resistance and a drill that remains sharp through continued use on hard metals. The design features a 118° 4-facet point angle for a sharp edged chisel that guarantees an accurate centered drill as well as a long-lasting essential in your tool box.
Features and Benefits
• Standard Spiral Flute Design for general purpose drilling
• Right Hand Rotation
• left bright and uncoated for increased wear resistance and hardness
• Solid carbide providing strength when drilling non-ferrous materials
Typical Applications
• Designed for 3xD drilling without pecking in non-ferrous material
Attribute | Value |
---|---|
Brand | Dormer |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.49mm |
ECLASS Code | 21010190 |
Finish/Coating | Uncoated |
Flute Type | Spiral |
Material | Carbide |
MFR Part No. | 6002120 |
Overall Length | 50.8mm |
Point Angle | 118° |
UNSPSC Code | 23241605 |