£9.14
Ex VAT
£10.97
Inc VAT
Product Details
Product Specification
Solid carbide printed circuit board drills. Suitable for drilling through printed circuit boards. Shank diameter 3.175mm, 38mm overall length. Manufactured to DIN 1899.
Attribute | Value |
---|---|
Brand | Sherwood |
Carbide Drill Type | Carbide PCB Drill |
Drill Diameter Metric | 0.45mm |
EAN | 5036140185630 |
ECLASS Code | 21010190 |
Finish/Coating | Uncoated |
Flute Length | 5.5mm |
Material | Carbide |
Overall Length | 38mm |
Shank Diameter | 3.175mm |
UNSPSC Code | 23241605 |