£32.88
Ex VAT
£39.46
Inc VAT
Product Details
Product Specification
Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated
Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
Features
• TiAlN coated
• 140° point
• 5 x D
• Through coolant
• Manufactured to DIN 6537L
• Shank manufactured to DIN 6535HA
• Sizes 3.00mm to 20.00mm
• Carbide
Attribute | Value |
---|---|
Brand | Dormer |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 5xD |
Drill Diameter Metric | 3.2mm |
Drill Diameter Tolerance | M7 |
EAN | 7320760625392 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 28mm |
Flute Type | Spiral |
Helix Type | Continuously Thinned Web |
ISO Category Grade | H K M N P S |
Material | Carbide |
Material Grade | HM |
MFR Part No. | R4533.2 |
Number of Flutes | 2 |
Overall Length | 66mm |
Point Angle | 140° |
Shank Diameter | 6 |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |