Dormer

R454 Force X, Carbide Drill, 16mm, TiAlN, 5xD

SKU:

DRR1586916A

MPN:

5979931

£97.49

Ex VAT

£116.99

Inc VAT

AVAILABLE TO ORDER

    Product Details

    R454 Carbide Force X Drills offer high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.


    Features and Benefits
    • Carbide Force
    • TiAlN coated for increased production levels
    • Cost effective


    Standards
    • Manufactured to DIN 6537L
    • Shan manufactured to DIN 6535HA


    Notes
    • Size 3.00mm to 20.00mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    5xD

    Drill Diameter Metric

    16mm

    Drill Diameter Tolerance

    M7

    EAN

    7320760614426

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    91mm

    Flute Type

    Spiral

    Helix Type

    Continuously Thinned Web

    ISO Category

    H K M N P S

    Material

    Carbide

    Material Grade

    HM

    MFR Part No.

    R45416.0

    Number of Flutes

    2

    Overall Length

    143mm

    Point Angle

    140°

    Shank Diameter

    18mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605