£20.46
Ex VAT
£24.55
Inc VAT
R454 Carbide Force X Drills offer high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
Features and Benefits
• Carbide Force
• TiAlN coated for increased production levels
• Cost effective
Standards
• Manufactured to DIN 6537L
• Shan manufactured to DIN 6535HA
Notes
• Size 3.00mm to 20.00mm
Attribute | Value |
---|---|
Brand | Dormer |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 5xD |
Drill Diameter Metric | 3.5mm |
Drill Diameter Tolerance | M7 |
EAN | 7320760614464 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 28mm |
Flute Type | Spiral |
Helix Type | Continuously Thinned Web |
ISO Category | H K M N P S |
Material | Carbide |
Material Grade | HM |
MFR Part No. | R4543.5 |
Number of Flutes | 2 |
Overall Length | 66mm |
Point Angle | 140° |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |