£29.79
Ex VAT
£35.75
Inc VAT
41 Variations Available
Product Details
Product Specification
Series R454 Carbide Straight Shank Force X Drill - 5xD - TiAlN Coated - Inch
Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.
Features
• Carbide
• TiAlN coated
• 140° point
• 5xD
• Manufactured to DIN 6537L
• Shan manufactured to DIN 6535HA
• Size 1/8" to 3/4"
Attribute | Value |
---|---|
Brand | Dormer |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 5xD |
Drill Diameter Inch | 9/64in. |
Drill Diameter Tolerance | M7 |
EAN | 7320760624401 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 76mm |
Flute Type | Spiral |
Helix Type | Continuously Thinned Web |
ISO Category | H K M N P S |
Material | Carbide |
Material Grade | HM |
MFR Part No. | R4549/64 |
Number of Flutes | 2 |
Overall Length | 124mm |
Point Angle | 140° |
Shank Diameter | 18mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |