noscriptDormer R458 Force X, Carbide Drill, 9mm, TiAlN, 3xD 5980425 | Cromwell Tools

Dormer

R458 Force X, Carbide Drill, 9mm, TiAlN, 3xD

SKU:

DRR1586952V

MPN:

5980425

£24.49

Ex VAT

£29.39

Inc VAT

OUT OF STOCK

    Product Details

    Series R458 Carbide MP-X Multi-Application Drill - TiAlN Coated - Metric


    Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.


    Features
    • Carbide
    • TiAlN coated
    • 140° point
    • 3xD
    • Shank manufactured to DIN 6535HA
    • Diameter manufactured to DIN 6537K
    • Sizes 3.00mm to 20.00mm


    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Carbide Drill Type

    Carbide High Performance

    Cutting Direction

    Right Hand

    Diameter x Depth

    3xD

    Drill Diameter Metric

    9mm

    Drill Diameter Tolerance

    M7

    EAN

    7320760615546

    ECLASS Code

    21010190

    Finish/Coating

    TiAlN

    Flute Length

    47mm

    Flute Type

    Spiral

    Helix Type

    Continuously Thinned Web

    ISO Category

    H K M N P S

    Material

    Carbide

    Material Grade

    HM

    MFR Part No.

    R4589.0

    Number of Flutes

    2

    Overall Length

    89mm

    Point Angle

    140°

    Shank Diameter

    10mm

    Shank Diameter Tolerance

    h6

    UNSPSC Code

    23241605