Sandvik Coromant

R840028050A0B 1020 DELTA C DRILL

SKU:

SNK1582079D

MPN:

5746834

£64.79

Ex VAT

£77.75

Inc VAT

AVAILABLE TO ORDER

    Product Details

    R840 CoroDrillⓇ Delta-C Solid Carbide Drill With External Coolant
    Grade 1020


    CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.


    Product Specification
    Attribute
    Value

    Brand

    Sandvik Coromant

    Carbide Drill Type

    Carbide High Performance

    ECLASS Code

    21010190

    Flute Length

    16mm

    Material

    Carbide

    MFR Part No.

    11800401

    Overall Length

    46mm

    UNSPSC Code

    23241605