£110.69
Ex VAT
£132.83
Inc VAT
62 Variations Available
Product Details
Product Specification
R840 CoroDrillⓇ Delta-C Weldon Shank Solid Carbide Drill With Internal Coolant
Grade 1220
CoroDrill® R840 is a solid carbide drill for productive hole making in various applications. Designed for superior drilling in all materials, including hard steels up to 60 HRC. Available in a variety of diameters for general and small part machining.
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Carbide Drill Type | Carbide High Performance |
Drill Diameter Metric | 6mm |
ECLASS Code | 21010190 |
Flute Length | 44mm |
Material | Carbide |
MFR Part No. | 11499353 |
Overall Length | 82mm |
UNSPSC Code | 23241605 |