noscriptSeries 5615 Carbide Flatted Shank Ratio Drill - FIREX® Coating - Metric | Cromwell Tools

Guhring

Series 5615 Carbide Flatted Shank Ratio Drill - FIREX® Coating - Metric

15 Variations

For drilling into general steel, cast steel, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal, and abrasive plastic.

Features
• Self-centering
• 5xD
• Point angle: 140°
• Diameter tolerance m7
• Shank tolerance h6
• Manufactured to DIN 6537
• Sizes 3.00mm to 20.00mm

Fire Coating:
Applied in Guhrings own coating plants using the PVD process. All round coating can achieve two to three times the performance of TiN, and considerably better than TiALn. Has excellent heat resistance as well as high toughness, therefore it is well-suited for interrupted cutting.