Walter Titex

Series A3299XPL X-TREME Solid Carbide - Coolant Through Drills - Metric 3xD

14 Variations

A3299XPL

Solid carbide high-performance drill with internal cooling and XPL coating. Can be used with emulsion and oil. Suitable for all metal types. Dry machining in steel and cast iron.
For use in general engineering, mould and die making in the automotive industry, and the energy industry.
4 lands for optimum hole quality and use on entry surfaces inclined up to 5°, hole exits inclined up to 45° and workpieces with cross holes. Improved hole quality due to 4 lands. Point geometry for precise positioning.

DIN 6537
3xD

Right-hand cutting
140° point angle
45 - 55 HRC

Diameter range 3 - 25 mm
DIN 6535 HA