noscriptSeries R453 Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated - Metric | Cromwell Tools

Dormer

Series R453 Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated - Metric

108 Variations

Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.

Features
• TiAlN coated
• 140° point
• 5 x D
• Through coolant
• Manufactured to DIN 6537L
• Shank manufactured to DIN 6535HA
• Sizes 3.00mm to 20.00mm
• Carbide

Sort By:
Most Popular

Rows per page:

25

1-25 of 82

Rows per page:

25

1-25 of 82