noscriptSeries R457 Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated - Metric | Cromwell Tools

Dormer

Series R457 Carbide Straight Shank Force X Drill - Oil Feed - TiAlN Coated - Metric

111 Variations

Carbide Force X Drill Oil Feed Drill - TiAlN Coated

Cost effective, high performance drilling across a wide range of materials including carbon and alloy steels, stainless, cast iron, aluminium and other non-ferrous metals.

Features
• TiAlN coated
• 140° point
• 3 x D
• Through coolant
• Manufactured to DIN 6537K
• Shank manufactured to DIN 6535HA
• Sizes 3.00mm to 20.00mm
• Carbide

Sort By:
Most Popular

Rows per page:

25

1-25 of 83

Rows per page:

25

1-25 of 83