£44.99
Ex VAT
£53.99
Inc VAT
Product Details
Product Specification
SCD-AP4 (4xD) : Solid carbide drills without coolant holes. Drilling depth 4xD (DIN 6537).
Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN
Attribute | Value |
---|---|
Brand | Iscar |
Carbide Drill Type | Carbide High Performance |
Cutting Direction | Right Hand |
Diameter x Depth | 4xD |
Drill Diameter Metric | 1.6mm |
Drill Diameter Tolerance | m6 |
ECLASS Code | 21010190 |
Finish/Coating | TiAlN |
Flute Length | 6.4mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
ISO Category | K M N P S |
Material | Carbide |
Material Grade | Carbide |
MFR Part No. | 5531082 |
Number of Flutes | 2 |
Overall Length | 46mm |
Point Angle | 140° |
Shank Diameter | 3mm |
Shank Diameter Tolerance | h6 |
UNSPSC Code | 23241605 |