£17.49
Ex VAT
£20.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Series 280 HSS Extra Length Centre Drills - Metric
Ground flute, for drilling centre holes on components prior to machining. Extra length drills are particularly useful for drilling centre holes in recesses.
Attribute | Value |
---|---|
Body Diameter | 5.00mm |
Brand | Guhring |
Drill Point Diameter | 5.00mm |
EAN | 4031093084369 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
Number of Pieces | 1 |
Series | 280 |
Trade Size | 5.00 |
UNSPSC Code | 23241605 |