£3.69
Ex VAT
£4.43
Inc VAT
Product Details
Product Specification
Designed with spiral flutes and various lengths and forms to give high quality centre holes that suit most applications. 60 inclusive angle. Manufactured to BS328;Part 2:1986, DIN333A, ISO866, ISO2540, ISO2541.
Attribute | Value |
---|---|
Brand | Guhring |
Countersink Angle | 60° |
Cutting Style | Centre Drill |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00292 001.190 |
Number of Pieces | 1 |
Series | 292 |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
Trade Size | BS1 |
UNSPSC Code | 23241605 |