£34.79
Ex VAT
£41.75
Inc VAT
Product Details
Product Specification
Metric Series
Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. Tool life is extended and difficult materials may be drilled.
60° included angle. 118° drill point. Manufactured to BS 328.
Tolerances:
Cutting diameter +0.0005"
Shank diameter +0.0010"
Attribute | Value |
---|---|
Body Diameter | 4mm |
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 1.6mm |
EAN | 5036140187382 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Individual |
Material | Carbide |
Maximum Drill Point Length | 2.8mm |
Minimum Drill Point Length | 2mm |
Number of Pieces | 1 |
Overall Length | 35.5mm |
Shank Type | Plain Round |
Standards Met | BS 328 DIN 333A ISO 2540 ISO 2541 ISO 866 |
UNSPSC Code | 23241605 |