Dormer

A200, Centre Drill, 1.6mm x 4mm, High Speed Steel, Uncoated

SKU:

DOR0253423D

MPN:

5969836

£6.19

Ex VAT

£7.43

Inc VAT

IN STOCK (5)

    Product Details

    Series A200 HSS Centre Drills 60° - Metric


    Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. 60° included angle. 118° drill point. Manufactured to BS 328, DIN 333A, ISO 866.


    Product Documents
    Product Specification
    Attribute
    Value

    Body Diameter

    4mm

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    118°

    Drill Point Diameter

    1.6mm

    EAN

    7320760030721

    ECLASS Code

    21010101

    Finish/Coating

    Uncoated

    Individual or Set

    Individual

    Material

    High Speed Steel

    Maximum Drill Point Length

    2.6mm

    MFR Part No.

    A2001.6X4.0

    Minimum Drill Point Length

    2mm

    Number of Pieces

    1

    Overall Length

    35.5mm

    Series

    A200

    Shank Type

    Plain Round

    Standards Met

    BS 328 DIN 333A ISO 866

    UNSPSC Code

    23241605