£146.79
Ex VAT
£176.15
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Series A200 HSS Centre Drills 60° - Metric
Used to produce 60° centres in components for subsequent manufacturing operations to be carried out. 60° included angle. 118° drill point. Manufactured to BS 328, DIN 333A, ISO 866.
Attribute | Value |
---|---|
Body Diameter | 31.5mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 12.5mm |
EAN | 7320760214367 |
ECLASS Code | 21010101 |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 17.5mm |
MFR Part No. | A20012.5X31.5 |
Minimum Drill Point Length | 16.5mm |
Number of Pieces | 1 |
Overall Length | 125mm |
Series | A200 |
UNSPSC Code | 23241605 |