Dormer

A201 1.00x4.00mm HSS CENTRE DRILL

SKU:

DOR0253429R

MPN:

5969888

£6.79

Ex VAT

£8.15

Inc VAT

IN STOCK (6)

    Product Details

    Series A201 HSS Centre Drill - 60° - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Body Diameter

    4mm

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    122°

    Drill Point Diameter

    1mm

    EAN

    7320760215104

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    Maximum Drill Point Length

    2.1mm

    MFR Part No.

    A2011.0X4.0

    Minimum Drill Point Length

    1.5mm

    Number of Pieces

    1

    Overall Length

    35mm

    Series

    A201

    UNSPSC Code

    23241605