Dormer

A201 1.50x5.00mm HSS CENTRE DRILL

SKU:

DOR0253429S

MPN:

5969896

£6.29

Ex VAT

£7.55

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Series A201 HSS Centre Drill - 60° - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Body Diameter

    5mm

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    122°

    Drill Point Diameter

    1.5mm

    EAN

    7320760138885

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    Maximum Drill Point Length

    2.8mm

    MFR Part No.

    A2011.5X5.0

    Minimum Drill Point Length

    2mm

    Number of Pieces

    1

    Overall Length

    40mm

    Series

    A201

    UNSPSC Code

    23241605