£9.99
Ex VAT
£11.99
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Diameter | 10mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 122° |
Drill Point Diameter | 3mm |
EAN | 7320760138922 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 5mm |
MFR Part No. | A2013.0X10.0 |
Minimum Drill Point Length | 4mm |
Number of Pieces | 1 |
Overall Length | 56mm |
Series | A201 |
UNSPSC Code | 23241605 |