Dormer

A201 3.00x8.00mm HSS CENTRE DRILL

SKU:

DOR0253430A

MPN:

5969427

£8.19

Ex VAT

£9.83

Inc VAT

IN STOCK (8)

    Product Details

    Series A201 HSS Centre Drill - 60° - Metric


    Product Documents
    Product Specification
    Attribute
    Value

    Body Diameter

    8mm

    Brand

    Dormer

    Countersink Angle

    60°

    Cutting Style

    Plain

    Drill Point Angle

    122°

    Drill Point Diameter

    3mm

    EAN

    7320760138915

    ECLASS Code

    21010101

    Finish/Coating

    Bright

    Individual or Set

    Individual

    Material

    High Speed Steel

    Maximum Drill Point Length

    4.4mm

    MFR Part No.

    A2013.0X8.0

    Minimum Drill Point Length

    3.9mm

    Number of Pieces

    1

    Overall Length

    50mm

    Series

    A201

    UNSPSC Code

    23241605