£20.99
Ex VAT
£25.19
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Attribute | Value |
---|---|
Body Diameter | 14mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 122° |
Drill Point Diameter | 5mm |
EAN | 7320760138946 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 7.7mm |
MFR Part No. | A2015.0X14.0 |
Minimum Drill Point Length | 6.5mm |
Number of Pieces | 1 |
Overall Length | 78mm |
Series | A201 |
UNSPSC Code | 23241605 |