£9.49
Ex VAT
£11.39
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Series A205 HSS Centre Drill -TiN Coated - Metric
Right hand. 1XD. 118° point angle. Countersink centre 60°.
To DIN333A.
Attribute | Value |
---|---|
Body Diameter | 3.15mm |
Brand | Dormer |
Countersink Angle | 60° |
Cutting Style | Plain |
Drill Point Angle | 118° |
Drill Point Diameter | 1mm |
EAN | 7320760030967 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 1.7mm |
MFR Part No. | A2051.0X3.15 |
Minimum Drill Point Length | 1.3mm |
Number of Pieces | 1 |
Overall Length | 31mm |
Series | A205 |
Shank Type | Plain Round |
Standards Met | DIN 333A |
System of Measurement | Metric |
UNSPSC Code | 23241605 |