£9.19
Ex VAT
£11.03
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Series A206 HSS-E Centre Drill - 60° - Metric
Manufactured to DIN 333A
Attribute | Value |
---|---|
Body Diameter | 6.3mm |
Brand | Dormer |
Countersink Angle | 60° |
Drill Point Angle | 118° |
Drill Point Diameter | 2.5mm |
EAN | 7320760708538 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Maximum Drill Point Length | 3.8mm |
MFR Part No. | A2062.5X6.3 |
Minimum Drill Point Length | 3.1mm |
Number of Pieces | 1 |
Overall Length | 45mm |
Series | A206 |
Standards Met | DIN 333A |
UNSPSC Code | 23241605 |