£6.79
Ex VAT
£8.15
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series A210 HSS Centre Drills - Radius Form - Metric
Manufactured to DIN 334R
Attribute | Value |
---|---|
Body Diameter | 3.15mm |
Brand | Dormer |
Cutting Style | Radius |
Drill Point Diameter | 0.8mm |
EAN | 7320760031049 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 2.9mm |
MFR Part No. | A2100.8X3.15 |
Minimum Drill Point Length | 2.6mm |
Number of Pieces | 1 |
Overall Length | 25mm |
Series | A210 |
Standards Met | DIN 333R |
UNSPSC Code | 23241605 |