£8.79
Ex VAT
£10.55
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series A210 HSS Centre Drills - Radius Form - Metric
Manufactured to DIN 334R
Attribute | Value |
---|---|
Body Diameter | 8mm |
Brand | Dormer |
Cutting Style | Radius Form |
Drill Point Diameter | 3.2mm |
EAN | 7320760031117 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 8.5mm |
MFR Part No. | A2103.15X8.0 |
Minimum Drill Point Length | 8mm |
Number of Pieces | 1 |
Overall Length | 50mm |
Series | A210 |
Standards Met | DIN 333R |
UNSPSC Code | 23241605 |