£20.79
Ex VAT
£24.95
Inc VAT
12 Variations Available
Product Details
Product Specification
Product Documents
Series A210 HSS Centre Drills - Radius Form - Metric
Manufactured to DIN 334R
Attribute | Value |
---|---|
Body Diameter | 12.5mm |
Brand | Dormer |
Cutting Style | Radius Form |
Drill Point Diameter | 5.0mm |
EAN | 7320760031131 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | High Speed Steel |
Maximum Drill Point Length | 13.10mm |
MFR Part No. | A2105.0X12.5 |
Minimum Drill Point Length | 12.50mm |
Number of Pieces | 1 |
Overall Length | 63mm |
Series | A210 |
Standards Met | DIN 333R |
UNSPSC Code | 23241605 |